Learn More
Description
- Accept articles from 15 to 60mm dia. actuated by nickel-plated brass pummels and twin screw
- Jaws are cork-lined
- Fitted with 15cm long mild steel rod
Specifications
Specifications
| Type | 2-Prong Clamp |
| Material | Nickel-plated Brass |
| Length (English) | 11.02 in. |
| Length (Metric) | 28 cm |
| Color | Blue |
| Jaw Type | 2-Prong |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
