Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Universal Clamp
SCI_ED

Catalog No. p-4265095 Shop All Eisco Products
Change view
Click to view available options
Length (English):
11.02 in.
11.41 in.
Length (Metric):
28 cm
29 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
S02627 11.02 in. 28 cm
S02628 11.41 in. 29 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S02627 Supplier Eisco™ Supplier No. CH0679
Only null left
Add to Cart
Add to Cart

Two prongs, diecast with other parts of plated brass.

  • Accept articles from 15 to 60mm dia. actuated by nickel-plated brass pummels and twin screw
  • Jaws are cork-lined
  • Fitted with 15cm long mild steel rod

Specifications

Type 2-Prong Clamp
Material Nickel-plated Brass
Length (English) 11.02 in.
Length (Metric) 28 cm
Color Blue
Jaw Type 2-Prong
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.