Learn More
Description
- Copper plate with rubber seal
- Plate comes with rubber seal which facilitates sealing in bell jar experiments
- Can be used with electric vacuum pumps
- Plate is 200 mm in diameter
Specifications
Specifications
| Weight (English) | 8.8 lb. |
| Weight (Metric) | 3.9 kg |
| Flow Rate | Unmeasured |
| Overall Length (English) | 20.1 in. |
| Overall Length (Metric) | 51 cm |
| Overall Width (English) | 7.87 in. |
| Overall Width (Metric) | 20 cm |
| Pump Type | Vacuum Pump |
| Maximum Pressure | Unmeasured |
| For Use With (Equipment) | EISCO Bell Jar (part no. PH0176CN8) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
