Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Visual Scientifics Ballistic Pendulum
SCI_ED

Catalog No. s06895 Shop All Eisco Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S06895 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S06895 Supplier Eisco™ Supplier No. PTBALP
Only null left
Add to Cart
Add to Cart

Includes

Spring-loaded launcher, rigid-arm pendulum with barrel, measuring board, ball, small metal rod with handle, extensive instructions to assist with lesson planning, student activities and experimental procedures

Requires

Safety glasses

Velocity investigation highlights conservation of energy and momentum.

A great demonstration or experiment as students try to derive the velocity of a ball leaving the launcher. Students can calculate velocity and test their calculations using this system with separate video or probeware system.

  • Main Lab: find the velocity
  • Extension One: photogate verification of muzzle velocity
  • Extension Two: damped simple harmonic motion
  • Covers 10 Next Generation Science Standards Concepts
  • Covers 17 Common Core Standards
  • 27 pages total
  • Student workbook is a guide for students to fill out as they work through the main lab and lab extensions
  • General Theory Section lays out the theory and mathematics behind the lesson plan
  • Experimental Teaching Guide helps teachers prepare lesson plans and lead inquiry or step-based activities
  • All labs and extensions include recommendations for video analysis setups

Order Info

For use with Physical Science System Base (S06893).

Specifications

Grade 9 to 12
Format Kit
Product Type Ballistic Pendulum
Includes Spring loaded launcher, rigid arm pendulum with barrel, measuring board, ball, small metal rod with handle, extensive instructions to assist with lesson planning, student activities and experimental procedures
Width (English) 7.8 in.
Width (Metric) 19.81 cm
Height (English) 4.5 in.
Height (Metric) 11.43 cm
Languages English
For Use With (Application) Velocity investigation highlights conservation of energy and momentum
Subject Physics
Length (English) 13.3 in.
Length (Metric) 33.78 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.