Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Visual Scientifics Projectile Launcher
SCI_ED

Catalog No. s06902 Shop All Eisco Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S06902 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S06902 Supplier Eisco™ Supplier No. PTPROJ
Only null left
Add to Cart
Add to Cart

Includes

Extensive instructions to assist with lesson planning, student activities and experimental procedures; contains projectile launcher, mounting hardware, ball and protractor with bob

Inquiry-led activity to experimentally verify projectile equations.

Provides materials that students can use to easily see, understand and derive physical laws that govern projectiles.

  • Main Lab: inquiry lab to derive and then experimentally verify projectile equations
  • Extension One: technology-based verification of theoretical modeling
  • Extension Two: using experimental results to meet design criteria
  • Covers 12 Next Generation Standards Concepts
  • Covers 10 Common Core Standards
  • Approximately three to four hours of class/lab time material
  • 23 pages in total
  • Student workbook is a guide for students to fill out as they work through the main lab and lab extensions
  • General Theory Section lays out the theory and mathematics behind the lesson plan
  • Experimental Teaching Guide helps teachers prepare lesson plans and lead inquiry or step-based activities
  • All labs and extensions include recommendations for video analysis setups

Order Info

For use with Physical Science System Base (S06893).

Specifications

Grade 9 to 12
Format Kit
Product Type Projectile Launcher
Includes Extensive instructions to assist with lesson planning, student activities and experimental procedures, contains projectile launcher, mounting hardware, ball and protractor with bob
Width (English) 7 in.
Width (Metric) 17.78 cm
Height (English) 3 in.
Height (Metric) 12.7 cm
Languages English
For Use With (Application) Inquiry led activity to experimentally verify projectile equations
Subject Physics
Length (English) 7 in.
Length (Metric) 17.78 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.