Learn More
Certified Safety Elastic Bandages for First Aid Kits

Specifications
Specifications
| Product Type | Insect Sting Swabs |
| Length (Metric) | 548.6 cm |
| For Use With (Application) | First Aid Kits and Stations |
| Length (English) | 6 yd. |
| Dimensions (L x W) | 6 yd. x 9 in. |
| Width (English) | 9 in. |
| Width (Metric) | 22.86 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.