Learn More
Description
Includes
9/16 in. dia. x 10 in. L aluminum support rod and 6 ft. three-wire cord with grounded plug
- Model A20 is a general purpose stirrer to handle a wide range of applications including more viscous materials
- Model A30 is specially designed for heavy duty viscous materials and combines speed with power; will maintain constant speed regardless of viscosity changes as mixing progresses
- Model A40 is a high torque, low rpm stirrer specifically designed to maintain constant low speed
- Model A15 is a light duty stirrer ideal for light to medium-light viscosity fluids
- Totally enclosed, non-ventilated motor keeps corrosive fumes and dust out for a long and trouble free service life
- Permanent magnet, D.C. motor provides maximum constant torque throughout entire speed range
- On/off switch for quick stopping
- Overload protection - a manually resettable circuit breaker for safety
- Heavy cast aluminum control box with motor keeps workplace uncluttered and away from corrosive spills or splashes
- Eye level control knob electronically regulates speed of application required
Order Info
- Shaft, propeller, stand, and clamp are available separately
- A Declaration of Conformity can be provided upon request
- All units are 120V/60Hz
Certifications
CE marked, UL listed
Compliance
ETL listed and conform to CSA Certification
Specifications
Specifications
| Speed | 1200 rpm |
| Capacity | 30 L |
| Display | Analog |
| Voltage | 120 V |
| Height (English) | 15 in. |
| Height (Metric) | 38 cm |
| Length (English) | 15 in. |
| Length (Metric) | 38 cm |
| Electrical Requirements | 120V 60Hz |
| Amperage | 0.8 A |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.