Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Electric Bell Model
SDPSCI_ED

Catalog No. S05905 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
8.89 x 8.89 x 17.78 cm (3.5 x 3.5 x 7.5 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S05905 8.89 x 8.89 x 17.78 cm (3.5 x 3.5 x 7.5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05905 Supplier United Scientific Supplies Supplier No. ELBM01
Add to Cart
Add to Cart

With clearly visible functional parts.

  • Mounted on a clear acrylic plate and a finished wooden stand
  • With on/off switch, adjustable contact screw, and binding posts for easy connection
  • Operates on 6VDC

Order Info

Shipping Weight: 14.8 oz. (422g)

Specifications

Product Type Model, Electric Bell
Includes Activity guide
Dimensions (L x W x H) 8.89 x 8.89 x 17.78 cm (3.5 x 3.5 x 7.5 in.)
Weight (English) 0.806 lb.
Weight (Metric) 366 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.