Learn More
Treston™ Electric Desk with Phenolic Top
Description
- The Treston Electric Desk TED comes with quick, silent, and wide height adjustment allowing for a tailored experience for each individual. This ergonomic sit-stand desk perfectly suits light-duty laboratories and offices. The desk can be customized with accessories that further enhance ergonomics, free desk space, and provide order. The table withstands high loads and is stable at all heights.
- Wide Height Adjustment Range: 24.8 in. to 50 in. (25.2 in. Range Total)
- Quick and Silent Adjustment: 1 in. per sec.
- Depth 31.5 in.
- Includes 3/4 in. black phenolic top with upright mounting holes
- Desk Load Capacity: 440 lb.; Above-Desk Add-Ons: 176 lb.
- Reliable Nordic Choice, Compliant with Standards
- Adapts to Different Needs with Multiple Accessories (Swivel arms for screens and document holders, shelves with carton dividers, lights, castors, perforated back panel for tools, bins, etc.)
Specifications
Specifications
| Product Type | Bench |
| Color | Gray |
| Finish | Powder-Coated |
| Load Bearing Capacity (English) | 440 lb. |
| For Use With (Application) | Light-Duty Lab/Assembly, Office |
| Width (Metric) | 1500 mm |
| Weight (Metric) | 49 kg |
| Voltage | 100/240 V |
| Warranty | 2 Years |
| Hertz | 50/60 Hz |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.