Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Electric Paint 10 mL Squeeze Tube
SCI_ED

Catalog No. S02926 Shop All Eisco Products
Change view
Click to view available options
Product Type: Electric Paint Pen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S02926 Product Type: Electric Paint Pen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02926 Supplier Eisco™ Supplier No. ELECPEN
Only null left
Add to Cart
Add to Cart

Electric paint is a non-toxic, water-based, water soluble, electrically conductive black paint. You can apply it on any surface that is non-hydrophobic, like paper, card, or wood.

  • Electric Paint is a non-toxic, water-based, water soluble, electrically conductive black paint
  • Apply on any surface that is non-hydrophobic, like paper, card or wood
  • It air-dries at room temperature, and is great for fast prototyping with printed electronics, fixing small repairs in circuits, or painting large interactive murals
  • It can be used in circuits as a painted resistor element, a capacitive electrode or can function as a conductor in designs that can tolerate high resistivity
  • It is intended for applications with circuits using low DC voltages at low currents
  • Apply by squeezing the tube
  • Great for cold soldering and painting circuits
  • One tube can cover up to 0.5m
  • Use with Bare Conductive hardware

Specifications

Product Type Electric Paint Pen
For Use With (Equipment) Any Surface
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.