Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Electrical Outlet Strip with Bin Rail, Standard Plug

Catalog No. 06000671 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-671 60 in.
06-000-670 48 in.
06-000-672 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-671
Add to Cart
Add to Cart

Fisherbrand™ Electrical Outlet Strip and Bin Rail are to be used with Fisherbrand Basic Work Bench.

  • Electrical outlet strip and bin rail are furnished with all hardware for attachment to Fisherbrand Basic Work Benches.
  • All electrical outlet strips are 24 in. long and include 20 amp wiring, 8 each 20 amp outlet and 20 amp circuit breaker.
  • They include a 6 ft. core with a 20 amp NEMA 5-20P plug

Specifications

Product Type Standard Plug
Count (Outlets) 8
For Use With (Equipment) Fisherbrand 48 in. Wide Basic Work Bench
Amperage 20 A
Height (English) 4 in.
Height (Metric) 10.2 cm
Length (English) Cord 72 in.
Length (Metric) Cord 182.9 cm
Width (English) 60 in.
Width (Metric) 152.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.