Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Electrical Pedestal

Catalog No. 06000443 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Double Gang Electrical Pedestal
Single Gang Electrical Pedestal
Outlet Type:
GFI Outlets
Standard Outlets
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Outlet Type
06-000-443 Single Gang Electrical Pedestal GFI Outlets
06-000-442 Single Gang Electrical Pedestal Standard Outlets
06-000-444 Double Gang Electrical Pedestal Standard Outlets
06-000-445 Double Gang Electrical Pedestal GFI Outlets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-443
Add to Cart
Add to Cart

This Fisherbrand™ electrical pedestal is a cast aluminum box that is powder coated with a black wrinkle epoxy finish.

  • 120V/20 Amp
  • Supplied with black outlets and stainless steel cover plates
  • Depth: 2.8 in. (7.0cm)

Specifications

Product Type Single Gang Electrical Pedestal
Material Aluminum
Voltage 120 V
Amperage 20 A
Color Black
Electrical Requirements 120 V, 20 A
Height (English) 5.5 in.
Height (Metric) 14.0 cm
Hertz 60 HZ
Includes Aluminum box, black GFI outlets and stainless steel cover plates
Outlet Type GFI Outlets
Width (English) 3.4 in.
Width (Metric) 8.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.