Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Electrical Safety Label: Self-Sticking Polyester - ANSI DANGER

Catalog No. 19109627 Shop All Brady Corporation Products
Change view
Click to view available options
Display Text:
DANGER High Voltage. Turn off power before servicing.
ELECTRICAL EQUIPMENT.
ELECTRICAL EQUIPMENT. AUTHORIZED PERSONNEL ONLY.
HIGH VOLTAGE. KEEP OUT.
HIGH VOLTAGE. TURN OFF BEFORE SERVICING
HIGH VOLTAGE. WILL RESULT IN SHOCK OR DEATH
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19-109-627 ELECTRICAL EQUIPMENT. AUTHORIZED PERSONNEL ONLY.
19-109-628 HIGH VOLTAGE. TURN OFF BEFORE SERVICING
19-109-657 HIGH VOLTAGE. KEEP OUT.
19-109-689 DANGER High Voltage. Turn off power before servicing.
19-109-629 HIGH VOLTAGE. WILL RESULT IN SHOCK OR DEATH
19-109-643 ELECTRICAL EQUIPMENT.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-109-627 Supplier Brady™ Supplier No. 144458

Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals.

  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
  • Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
  • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
  • Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description Label
Adhesive Type Permanent Acrylic, Self-adhesive
Color Black/Red on White
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Product Type Label
Display Text ELECTRICAL EQUIPMENT. AUTHORIZED PERSONNEL ONLY.
Languages English
Shape Rectangle
Size (English) 5 x 3.5 in. (W x H)
Dimensions (L x W) 3.5 x 5 in.
Width (English) 5 in.
Width (Metric) 127 mm
Height (English) 3.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.