Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Electrical Wire Raceway with GFCI Outlets

Catalog No. 06000470 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
Outlet Type:
GFCI Outlets w/ Straight Blade Plug
GFCI Outlets w/ Twist-to-Lock Plug
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Outlet Type
06-000-470 96 in. GFCI Outlets w/ Straight Blade Plug
06-000-466 48 in. GFCI Outlets w/ Straight Blade Plug
06-000-467 60 in. GFCI Outlets w/ Straight Blade Plug
06-000-468 72 in. GFCI Outlets w/ Straight Blade Plug
06-000-469 84 in. GFCI Outlets w/ Straight Blade Plug
06-000-471 48 in. GFCI Outlets w/ Twist-to-Lock Plug
06-000-472 60 in. GFCI Outlets w/ Twist-to-Lock Plug
06-000-473 72 in. GFCI Outlets w/ Twist-to-Lock Plug
06-000-474 84 in. GFCI Outlets w/ Twist-to-Lock Plug
06-000-475 96 in. GFCI Outlets w/ Twist-to-Lock Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-000-470
Add to Cart
Add to Cart

Fisherbrand™ Electrical Wire Raceway is a pre wired single channel aluminum wire raceway with GFCI outlets.

  • 120V / 20 Amp
  • GFCI Outlets
  • Depth: 1.8 in. (4.45 cm)

Specifications

Product Type Wire Raceway
Material Aluminum
Voltage 120 V
Amperage 20 A
Certifications/Compliance UL 5
Electrical Requirements 120 V, 20 A
Height (English) 2.8 in.
Height (Metric) 6.99 cm
Includes Wire raceway, GFCI outlets, 8 ft. black power cord with straight blade plug
Outlet Type GFCI Outlets w/ Straight Blade Plug
Width (English) 96 in.
Width (Metric) 243.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.