Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Electrical Wire Raceway with Standard Outlets

Catalog No. 06000482 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
84 in.
96 in.
Outlet Type:
Standard Outlets w/ Straight Blade Plug
Standard Outlets w/ Twist-to-Lock Plug
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Outlet Type
06-000-482 60 in. Standard Outlets w/ Twist-to-Lock Plug
06-000-476 48 in. Standard Outlets w/ Straight Blade Plug
06-000-477 60 in. Standard Outlets w/ Straight Blade Plug
06-000-478 72 in. Standard Outlets w/ Straight Blade Plug
06-000-479 84 in. Standard Outlets w/ Straight Blade Plug
06-000-480 96 in. Standard Outlets w/ Straight Blade Plug
06-000-481 48 in. Standard Outlets w/ Twist-to-Lock Plug
06-000-483 72 in. Standard Outlets w/ Twist-to-Lock Plug
06-000-484 84 in. Standard Outlets w/ Twist-to-Lock Plug
06-000-485 96 in. Standard Outlets w/ Twist-to-Lock Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-000-482
Add to Cart
Add to Cart

Fisherbrand™ Electrical Wire Raceway is a pre wired single channel aluminum wire raceway with standard outlets.

  • 120V / 20 Amp
  • Standard Outlets
  • Depth: 1.8 in. (4.45 cm)

Specifications

Product Type Wire Raceway
Material Aluminum
Voltage 120 V
Amperage 20 A
Certifications/Compliance UL 5
Electrical Requirements 120 V, 20 A
Height (English) 2.8 in.
Height (Metric) 6.99 cm
Includes Wire raceway, standard outlets, 8 ft. black power cord with Twist-to-Lock plug
Outlet Type Standard Outlets w/ Twist-to-Lock Plug
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.