Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Electricity Kit
SCI_ED

Catalog No. p-4008388 Shop All Eisco Products
Change view
Click to view available options
Product Type:
Basic Electricity Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S05849 Basic Electricity Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05849 Supplier Eisco™ Supplier No. BKEPH2010
Only null left
Add to Cart
Add to Cart

Includes

  • Primary Electricity Kit A
  • Six cell holders (without cells), six bulbs in holders, three press switches, three two-way switches, 18 connecting leads, Primary Electricity Kit booklet Primary Electricity Kit B
  • 20 Replacement bulbs, four variable resistors, three motors, three buzzers, two electrode holders, three diodes, three fixed resistors, four universal clips with eight crocodile clips, six steel rods, six carbon rods, reel of plastic-coated wire; supplied in a robust polystyrene box Introductory Kit
  • Six cell holders, six bulb holders, six bulbs, three ON/OFF switches, two two-way switches, buzzer, motor, reel of nichrome wire, 10 crocodile leads; supplied in a robust polystyrene box

Electricity Kit for a range of student skills.

  • The Basic Electricity Kit has been designed as a low-cost, attractive and flexible alternative to the ''circuit board'' approach to investigations into simple circuits.
  • Each component such as a switch, rheostat, bulb holder, etc., is mounted on its own individual plastic panel with 4 mm sockets.
  • The panels are then formed into circuits by connecting them using 4 mm stackable leads.
  • Because this is ''real circuit making,'' the equipment will find users throughout secondary school science curricula.
  • Each kit is supplied in two polystyrene trays that keep the units organized.
  • Designed as a resource for the teaching of introductory electricity, these kits include well-structured instructional material and robust components mounted on tough, yellow plastic bases, each with two 4 mm sockets.
  • Kit A is for a group of up to six students, while Kit B contains additional items and consumables that could be issued by teachers as required.
  • Only one Kit B would be needed by a class.
  • A Teacher's Manual is included in Kit A that introduces each item of equipment and a range of tasks and investigations.
  • Topics covered are bulbs and cells, switches, electromagnets, motors and buzzers.
  • An introductory circuit kit for children, with work cards covering the following topics: lighting a lamp, using motors, using a switch, a model house, lamps in series and parallel, making an electromagnet, conductors and insulators, a quiz for three or four people, heat from electricity.
  • Components are mounted on bright blue bases, each with two 4 mm diameter sockets.

Specifications

Grade 6 to 12
For Use With (Application) For a range of student skills
Includes 20 Replacement bulbs, four variable resistors, three motors, three buzzers, two electrode holders, three diodes, three fixed resistors, four universal clips with eight crocodile clips, six Steel rods, six carbon rods, reel of Plastic-coated wire, supplied in a robust Polystyrene box, six cell holders, six bulb holders, six bulbs, three ON/OFF switches, two two-way switches, buzzer, motor, reel of Nichrome wire, 10 crocodile leads
Weight (English) 8.28 lb.
Weight (Metric) 3.76 kg
Dimensions (L x W x H) 17.32 x 12.99 x 6.69 in. (44 x 33 x 17 cm)
Class Size 15 Students
Product Type Basic Electricity Kit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.