Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electro Technic Prods Vacuum Leak Detector

Catalog No. 1534075
Encompass_Preferred
Change view
Click to view available options
Diameter (English) Outside:
2-1/2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outside
15-340-75 2-1/2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-340-75 Supplier Electro Technic Prods Supplier No. BD10SPCPKG

Generates high-frequency spark to pinpoint leaks in vacuum systems, electronic tubes, insulation, valves, pipes, or any nonconducting material

  • Consists of an adjustable interrupter, vibrating spark gap, capacitor, resonator coil and gap tip
  • With special electrically isolated electrode
  • Voltage output variable from 10,000 to 50,000 at a frequency of approximately 0.5MHz

Order Info

Dimensions: 2.5 dia. x 13.5 in.L (6.4 x 34cm). For 120V 50/60Hz, 0.35A, 40w.

Specifications

Amperage 0.35 A
Diameter (English) Outside 2-1/2 in.
Diameter (Metric) Outside 64 mm
Electrical Requirements 120 V 50/60 Hz
Frequency 50/60 Hz
Includes Consists of an adjustable interrupter, vibrating spark gap, capacitor, resonator coil and gap tip
Overall Length (English) 13.5 in.
Overall Length (Metric) 34.2 cm
Type Vacuum Leak Detector
Voltage 120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.