Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Electromagnet Kit
SDPSCI_ED

Catalog No. s05923 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S05923 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05923 Supplier United Scientific™ Supplier No. EMKIT2
Only null left
Add to Cart
Add to Cart

Includes

  • Two coils on plastic spools
  • One U-shaped iron core
  • One straight iron core
  • Two magnetic compasses with stands
  • One pair of wires
  • One instruction manual
  • One plastic storage case

Electromagnet Kit designed to teach the principles and applications of electromagnets.

  • Intended for high school students.
  • Students can build a bar-shaped and a U-shaped electromagnet to determine the magnitude and polarity of electromagnetic forces.
  • Powered by a 6V battery (not included) or DC power supply (not included).

Order Info

Dimensions: 4.5 x 4.5 x 1.5 in. (11.4 x 11.4 x 3.8 cm); Shipping weight: 7.3 oz. (2.07 g).

Specifications

Material Metal
Shape Horseshoe
For Use With (Application) To teach the principles and applications of electromagnets
Grade 9 to 12
Product Type Electromagnet Kit
Includes Two coils on Plastic spools, a U shape iron core, a straight iron core, two magnetic compasses with stands, a pair of wires, one instruction manual, one Plastic storage case
Weight (Metric) 2.07 g
Weight (English) 7.3 oz.
Dimensions (L x W x H) 4.5 x 4.5 x 1.5 in. (11.4 x 11.4 x 3.8 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.