Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ SHM-200 Series Multiposition Extraction Heater/Stirrer

Catalog No. 13311332
Change view
Click to view available options
Well Count:
3
6
Voltage:
115 V
230 V
Capacity (Metric):
500 mL
1 L
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Well Count Voltage Capacity (Metric)
13-311-332 3 - -
13-311-329 3 115 V -
13-311-330 3 - -
13-311-333 3 115 V -
13-311-334 3 - -
13-311-335 3 115 V -
13-311-336 3 - -
13-311-345 6 115 V -
13-311-348 6 - -
13-311-350 6 230 V 500 mL
09-682-131 6 115 V 500 mL
13-311-351 6 115 V 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-311-332 Supplier Cole-Parmer™ Supplier No. 0307616
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

SHM-200 Series Multiposition Extraction Heater/Stirrer allows liquids with different boiling points to be heated and/or stirred next to each other.

  • Stir or heat your solutions simultaneously in each position.
  • The units accept round-bottom flasks ranging from 100 to 1000 mL.
  • Select an extraction heater/stirrer depending on the size of your flask.
  • Unique vented airflow ensures the case remains 'cool-to-the-touch.'
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests.
  • Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
  • Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
  • Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
  • Use the magnetic stirrer to mix sample while heating.
  • Stirring speeds can be set between 50 and 1000 rpm.
  • The three-position models have one stir controller for all three mantles.
  • The six-position models have two stir controllers; one for each set of three mantles.
  • The lower part of the unit containing the control equipment is safely separated from the upper heating elements by a well-ventilated air space.
  • A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
  • Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.

Compliance

CE

Warranty and Services

1 Year

Specifications

Capacity 250 mL (8.5 oz.)
Description 3 Position Extraction Heater/Stirrer
Depth (English) 10.625 in.
Depth (Metric) 27 cm
Height (English) 4.3125 in.
Height (Metric) 11 cm
Length (Metric) 63.5 cm
Includes Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord.
Model SHM-200-MP3-250
Material Aluminum
Speed 1000 rpm
Wattage 490 W
Well Count 3
Width (English) 25.1875 in.
Width (Metric) 64 cm
Capacity (English) 8.5 oz.
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.