Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ HM-200 Series Multiposition Extraction Heater

Catalog No. 13311321
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1 L
Voltage:
115 VAC
230 V
Well Count:
3
6
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage Well Count
13-311-321 100 mL 115 VAC 3
13-311-339 250 mL 115 VAC 6
13-311-324 250 mL 230 V 3
13-311-341 500 mL 115 VAC 6
13-311-322 100 mL 230 V 3
13-311-337 100 mL 115 VAC 6
13-311-343 1 L 115 VAC 6
13-311-344 1 L 230 V 6
13-311-328 1 L 230 V 3
13-311-326 500 mL 230 V 3
13-311-327 1 L 115 VAC 3
13-311-323 250 mL 115 VAC 3
13-311-342 500 mL 230 V 6
13-311-340 250 mL 230 V 6
13-311-325 500 mL 115 VAC 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 13-311-321 Supplier Cole-Parmer™ Supplier No. 0307600
Add to Cart
Add to Cart

The HM-200 Series Multiposition Extraction Heater allows liquids with different boiling points to be heated next to each other.

  • Unique vented airflow ensures the case remains ''cool-to-the-touch.''
  • Heat your solutions simultaneously in each position.
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests.
  • Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
  • The units accept round-bottom flasks ranging from 100 to 1000 mL.
  • Select an extraction heater depending on the size of your flask.
  • Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
  • Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
  • The control panel is safely separated from the heating elements by a well-ventilated air space.
  • A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
  • Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.

Compliance

CE

Warranty and Services

1 Year

Specifications

Certifications/Compliance CE
Controller Type Analog
Capacity 100 mL (3.4 oz.)
Controller Integrated
Description 3 Positions
Capacity (Metric) 100 mL
Depth (English) 10.625 in.
Depth (Metric) 27 cm
For Use With Round Bottom Flasks
Height (English) 4.3125 in.
Height (Metric) 11 cm
Voltage 115 VAC
Electrical Requirements 115 VAC, 50/60 Hz
Includes Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord.
Model HM-200-MP3-100-115
Material Aluminum
Wattage 180 W
Well Count 3
Width (English) 25.1875 in.
Width (Metric) 64 cm
Product Type Multi-Position Heating Mantle
Temperature (Metric) 450°C
Capacity (English) 3.4 oz.
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.