Learn More
Cole-Parmer™ HM-200 Series Multiposition Extraction Heater
Description
- Unique vented airflow ensures the case remains ''cool-to-the-touch.''
- Heat your solutions simultaneously in each position.
- Robust construction permits continuous operation of the mantles as required by routine extraction tests.
- Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
- The units accept round-bottom flasks ranging from 100 to 1000 mL.
- Select an extraction heater depending on the size of your flask.
- Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
- Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
- The control panel is safely separated from the heating elements by a well-ventilated air space.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.
Compliance
CE
Warranty and Services
1 Year
Specifications
Specifications
| Certifications/Compliance | CE |
| Controller Type | Analog |
| Capacity | 100 mL (3.4 oz.) |
| Controller | Integrated |
| Description | 3 Position Heating Mantle |
| Capacity (Metric) | 100 mL |
| Depth (English) | 10.625 in. |
| Depth (Metric) | 27 cm |
| For Use With | Round Bottom Flasks |
| Height (English) | 4.3125 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.