Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Electronic Hand-Held Crimpers and Decrimpers, Level 3 High Performance Applications
GSA_VA

Catalog No. 03253533
Change view
Click to view available options
Type:
Electronic Crimper
Electronic Decrimper
Power Supply
Size:
11 mm
110/240 V
13 mm
20 mm
8 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Size
03-253-533 Electronic Decrimper 13 mm
03-253-524 Electronic Crimper 11 mm
03-253-525 Electronic Crimper 13 mm
03-253-526 Electronic Crimper 20 mm
03-253-527 Electronic Crimper 8 mm
03-253-532 Electronic Decrimper 11 mm
03-253-534 Electronic Decrimper 20 mm
03-253-531 Power Supply 110/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-253-533 Supplier Thermo Scientific™ Supplier No. 60180EDCB13
Add to Cart
Add to Cart

Use Thermo Scientific™ Electronic Hand-Held Vial Crimpers and Decrimpers to attach or remove crimp caps from vials, respectively.

Use Thermo Scientific™ Electronic Hand-Held Vial Crimpers and Decrimpers to attach or remove crimp caps from vials, respectively. These hand-held, high-power crimpers and decrimpers are available in 8 mm, 11 mm, 13 mm, and 20 mm sizes and allow you to seal or remove crimp caps with a simple, one-handed push of a button. Use for crimping of vials with aluminum, pressure-release, and bi-metal caps.

The electronic crimper's message window conveniently provides all-important information at one glance. This device is Performance Level 3, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses.

Features

Hand-Held Crimper and Decrimper

  • The battery charge icon on the color screen changes to red when battery is low
  • Includes a fully rechargeable lithium ion battery and a universal power supply/recharger with international plug adapters

The Message Window Displays…

  • The actual crimp power
  • An error message after an incorrect crimping process
  • Statistics and log of recent crimping results
  • In the language of your choice (English, Chinese, Japanese, German, French, Spanish, Italian, Korean)

These Electronic Vial Crimpers also feature adjustable settings for best crimp results and a motor with extended lifetime and no particle emission.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Operation Manual via Push Buttons
Power Supply Fully Rechargeable Lithium Ion Battery
Type Electronic Decrimper
For Use With (Equipment) 13 mm Crimp Vials
Size 13 mm
Product Line SureSTART Level 3
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.