Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Electronic Rechargeable Crimpers and Decappers with OLED Display Screen
SDP

Catalog No. 06611691 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Product Type:
Crimper
Decapper
Size:
11 mm
20 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
06-611-691 Decapper 20 mm
06-611-689 Crimper 20 mm
06-611-690 Crimper 11 mm
06-611-692 Decapper 11 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-611-691 Supplier Restek™ Supplier No. 23238
May include imposed supplier surcharges.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Hundreds of operations from one charge

  • OLED screen display to optimize crimping power for each cap type, monitor battery use and view lifetime statistics
  • Large battery allows for faster charge cycle and two sleep mode options extend battery life
  • Easy to use
  • Comfortable grip
  • All kits include a universal plug set for battery charger
  • For use with 11 mm and 20 mm caps
  • One year warranty

Specifications

For Use With (Equipment) Caps
Size 20 mm
Battery Type 6.4 V
Display OLED display screen
Includes Charger USB drive and universal plug set with U.S., European, UK and Australian plug clips
Warranty 1 year
Product Type Decapper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.