Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Electrostatic Dissipative (ESD) Polyester Labels

Catalog No. 17607697 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.375 x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-607-697 0.375 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-607-697 Supplier Brady™ Supplier No. M716473
Add to Cart
Add to Cart

WorkHorse Glossy White Static Dissipative Circuit Board Labels (B-473) are ideal for barcode, printed circuit board, and electronic equipment identification.

  • Meets recommended range for Dissipative ESD packaging materials as defined by ANSI/ESD S541-2008.
  • Meets UL969 Labeling and Marking Standard; CSA Accepted, RoHS Compliant.

Specifications

Autoclavable Autoclavable
Certifications/Compliance UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) Approvals are for White material only
Adhesive Type Permanent Acrylic, Static-dissipative
Coating None
Color White
Finish Gloss
Format Roll
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Equipment) M710, BMP71
Labels per Row 1
Languages No Text
No. per Pack 500
Shape Rectangle
Temperature Range (English) -40°F to 356°F
Dimensions (L x W) 0.375 x 1 in.
Length (English) 0.375 in.
Length (Metric) 9.53 mm
Width (English) 1 in.
Width (Metric) 25.40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.