Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ elements™ Ultra-thin Magnetic Stirrer

Catalog No. 11475003 Shop All Oakton Products
Change view
Click to view available options
Capacity:
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
11-475-003 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-475-003 Supplier Cole-Parmer™ Supplier No. 8400371
Add to Cart
Add to Cart

Ultra slim design saves valuable space

  • Simple touch and slide operation
  • LCD display with real time parameters
  • High IP protection class (IP 65)

Specifications

Speed 20 to 1500 rpm
Stirring Positions 1
Top Plate Material Polyester
Capacity 1 L
Display Digital
Shape Round
Voltage 100/240 V
Top Plate Diameter (English) 4 in.
Frequency 50/60 Hz
Type Magnetic Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.