Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Elephant Absorbent Mats and Rolls
SDP

Catalog No. 19037982 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
11.6 gal.
23 gal.
Dimensions (L x W):
150 ft. x 33 in.
75 ft. x 33 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Dimensions (L x W)
19-037-982 11.6 gal. 75 ft. x 33 in.
19-003-210 23 gal. 150 ft. x 33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-037-982 Supplier New Pig Supplier No. MAT256
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Zigzag-stitched elephant mat delivers absorbency plus walk-on durability

  • Designed specifically for heavy foot traffic or light wheeled traffic; put the zigzag side up to extend product life
  • Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
  • Can be wrung out and incinerated after use to reduce waste or for fuels blending
  • Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind

Specifications

Color Gray
Capacity (English) 11.6 gal.
Capacity (Metric) 43.91 L
Material Polyester, Polypropylene
Type Elephant Absorbent Mat Roll
For Use With (Application) Absorbs oils, coolants, solvents and water
Weight Capacity Heavyweight
Dimensions (L x W) 75 ft. x 33 in.
Length (English) 75 ft.
Length (Metric) 22.8 m
Width (English) 33 in.
Width (Metric) 83.82 cm
Weight (English) 14 lb.
Weight (Metric) 6.35 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.