Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Ellipso-Spoon and Spatula Samplers

Catalog No. 03990246 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
10 mL Bowl
70 mL bowl
Length (Metric):
15 cm
21 cm
25 cm
30 cm
40 cm
50 cm
Size:
15 x 35 mm bowl
28 x 65 mm bowl
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Size
03-990-246 70 mL bowl 50 cm 28 x 65 mm bowl
03-990-260 10 mL Bowl 25 cm 15 x 35 mm bowl
14-375-56 10 mL Bowl 21 cm 15 x 35 mm bowl
14-375-55 10 mL Bowl 15 cm 15 x 35 mm bowl
14-375-57 70 mL bowl 30 cm 28 x 65 mm bowl
14-375-58 70 mL bowl 40 cm 28 x 65 mm bowl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-990-246 Supplier Bel-Art™ Supplier No. H368090050
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

Special curved shape prevents missed sample accumulation in corners.

  • Crystals, powders, granulated and solid substances, and thick liquids retrieved
  • Includes spoon end and spatula end
  • Made of polished 304 grade stainless steel

Specifications

Autoclavable Autoclavable
Capacity (Metric) 70 mL bowl
Product Type Spoon and Spatula Sampler
Size 28 x 65 mm bowl
Includes Spoon end and spatula end
Length (Metric) Handle 8 mm dia.
Material Stainless Steel (AISI 304)
Length (Metric) 50 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.