Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Ellipso-Spoon and Spatula Samplers

Catalog No. 1437555 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
10 mL Bowl
70 mL bowl
Length (Metric):
15 cm
21 cm
25 cm
30 cm
40 cm
50 cm
Size:
15 x 35 mm bowl
28 x 65 mm bowl
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Size
14-375-55 10 mL Bowl 15 cm 15 x 35 mm bowl
03-990-246 70 mL bowl 50 cm 28 x 65 mm bowl
03-990-260 10 mL Bowl 25 cm 15 x 35 mm bowl
14-375-56 10 mL Bowl 21 cm 15 x 35 mm bowl
14-375-57 70 mL bowl 30 cm 28 x 65 mm bowl
14-375-58 70 mL bowl 40 cm 28 x 65 mm bowl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-375-55 Supplier Bel-Art™ Supplier No. H368060015
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Special curved shape prevents missed sample accumulation in corners.

  • Crystals, powders, granulated and solid substances, and thick liquids retrieved
  • Includes spoon end and spatula end
  • Made of polished 304 grade stainless steel

Specifications

Autoclavable Autoclavable
Capacity (Metric) 10 mL Bowl
Product Type Spoon and Spatula Sampler
Finish Polished
For Use With (Equipment) Bottles and containers
For Use With (Application) Designed to extracts crystals, granulated and solid substances, thick liquids and delicate materials
Size 15 x 35 mm bowl
Material Stainless Steel
Length (Metric) 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.