Learn More
Elma™ Elmasonic E Plus Ultrasonic Cleaners

Description
Includes
Plastic lid, power cord, instruction manual, warranty card
- All-purpose ultrasonic baths for the laboratory use
- Automatically adjusts for light or heavy loads in stainless steel tank
- 37 kHz microprocessor controlled ultrasonic generators adjust to load
- Operating modes: Eco and Dynamic
- Eco mode for gentle cleaning of sensitive parts
- Dynamic mode for powerful cleaning, degassing solvents and for mixing, dissolving and dispersing samples
- Timer range: 1 to 30 minutes or continuous operation
- Auto shutoff after 12 hours of continuous operation for safety
- Temperature range: 30 to 80°C
- 1.5 gal. unit and upwards contains rear drain with convenient side valve
- Relatively quiet operation
Warranty and Services
Two year warranty
Specifications
Specifications
| Timer | 1 to 30 min. and continuous |
| Material | Stainless Steel |
| Frequency | 60 Hz |
| Voltage | 100/120 V |
| Capacity (English) | 0.2 gal. |
| Capacity (Metric) | 0.76 L |
| Dimensions (D x W x H) | 4.7 x 8.1 x 7.3 in. |
| Dimensions (D x W x H) Interior | 3.3 x 7.5 x 2.3 in. |
| For Use With (Application) | Sample Preparation, Cleaning Parts and Instruments, and Degassing Solvents. |
| Includes | Plastic lid, power cord, instruction manual, warranty card |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.