Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Elmasonic E Plus Ultrasonic Cleaners
SDP

Catalog No. 08000128
Change view
Click to view available options
Model:
E Plus 120 H
E Plus 180 H
E Plus 20 H
E Plus 30 H
E Plus 40 H
E Plus 60 H
Elmasonic E Plus 10 (NO HEAT)
Elmasonic E Plus 10 H
Elmasonic E Plus 100 H
Capacity (Metric):
0.76 L
1.51 L
2.64 L
4.16 L
5.67 L
9.46 L
12.49 L
18.17 L
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric)
08-000-128 Elmasonic E Plus 100 H 9.46 L
08-000-124 E Plus 20 H 1.51 L
08-000-125 E Plus 30 H 2.64 L
08-000-126 E Plus 40 H 4.16 L
08-000-127 E Plus 60 H 5.67 L
08-000-130 E Plus 180 H 18.17 L
08-000-129 E Plus 120 H 12.49 L
08-000-122 Elmasonic E Plus 10 H 0.76 L
08-000-123 Elmasonic E Plus 10 (NO HEAT) 0.76 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Model: EP10 does not have heat (Fisher Catalog No. 08000123)
Catalog No. 08-000-128 Supplier Elma™ Supplier No. 107 1670
Add to Cart
Add to Cart
Model: EP10 does not have heat (Fisher Catalog No. 08000123)

Includes

Plastic lid, drain fittings, power cord, instruction manual, warranty card

German-Made, durable, heated ultrasonic baths for sample preparation, solvent degassing and cleaning laboratory equipment. Elmasonic E Plus Ultrasonic Cleaners utilize Elma's all new Eco and Dynamic modes to ensure the highest standard of ultrasonics.

  • All-purpose ultrasonic baths for the laboratory use
  • Automatically adjusts for light or heavy loads in stainless steel tank
  • 37 kHz microprocessor controlled ultrasonic generators adjust to load
  • Operating modes: Eco and Dynamic
  • Eco mode for gentle cleaning of sensitive parts
  • Dynamic mode for powerful cleaning, degassing solvents and for mixing, dissolving and dispersing samples
  • Timer range: 1 to 30 minutes or continuous operation
  • Auto shutoff after 12 hours of continuous operation for safety
  • Temperature range: 30 to 80°C
  • 1.5 gal. unit and upwards contains rear drain with convenient side valve
  • Relatively quiet operation

Warranty and Services

Two year warranty

Specifications

Timer 1 to 30 min. and continuous
Material Stainless Steel
Frequency 60 Hz
Voltage 100/120 V
Capacity (English) 2.5 gal.
Capacity (Metric) 9.46 L
Dimensions (D x W x H) 11.1 x 13.3 x 10.7 in.
Dimensions (D x W x H) Interior 8.7 x 11.1 x 5.9 in.
For Use With (Application) Sample Preparation, Cleaning Parts and Instruments, and Degassing Solvents.
Includes Plastic lid, drain fittings, power cord, instruction manual, warranty card
Model Elmasonic E Plus 100 H
Temperature (Metric) Range 30°C to 80°C
Wattage 550 w
Warranty 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.