Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Elma™ Elmasonic xtra ST Ultrasonic Cleaners

Provides dual frequency and multiple modes to handle tasks from coarse cleaning to fine cleaning. Tovatech Elmasonic X-tra Basic Ultrasonic Cleaners are powerful, high capacity cleaners for industrial use.

Manufacturer:  Elma™ 107 7060

 View more versions of this product

Catalog No. 08-000-106


Add to cart

Description

Description

  • Industrial-grade ultrasonic cleaner
  • Dual frequency: 25kHz for coarse cleaning, 45kHz for fine cleaning
  • Bath temperature can be set from 30° to 80°C
  • Timer range from 1 to 30 minutes or continuous operation with manual shut off
  • Actual and set time and temp shown on LED display
  • Operating modes: Sweep, Pulse and Dynamic
  • Sweep mode provides uniform distribution of cleaning power
  • Activate pulse mode for solution degassing and dynamic mode for removing stubborn contaminants
  • Unit starts automatically at pre-set solution temperature
  • Automatic safety shut-off after 12 hours of continuous operation or if temperature reaches 90°C
  • Roller mounts helps to move the cleaner to site
  • Heavy duty basket has two positions: cleaning and draining
  • Swap-out generator and control panel for quick replacement, minimum down time
  • Side-mounted ball valve drain
  • Slanted tank floor for fast drainage and tank cleaning
  • Three year warranty on all-welded Stainless steel tank

Warranty and Services

Two years (Parts and labor). In single-shift operation, the tank is warranted for three years.

Specifications

Specifications

25/45kHz switchable
67.4 gal.
65cm
65 x 75 x 52cm
Power cord, Instruction manual, Warranty card
ST 2500H
30° to 80°C
109kg
Two years (Parts and labor). In single-shift operation, the tank is warranted for three years.
3 x 200 to 208V
255L
103.5W x 90 D x 93.6cm H
Cleans metal, glass, plastic, and ceramic parts with complex shapes. For both maintenance and manufacturing applications.
Stainless steel
9500w
1 to 30 minutes or continuous
75cn
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit