Learn More
Cole-Parmer™ HM-200 Series Flask/Funnel Heating Mantle
Description
Includes
6-1/2-ft(2-m) power cord with plug
- Ceramic fiber insulation keeps case cool.
- Built-in power controller offers convenience.
- Chemical-resistant polypropylene housing.
- Funnel-shaped cavity with a base opening allows uses with 60° funnels and a wide variety of flasks.
- Heating mantles have maximum element temperature of 842°F(450°C).
- Ceramic fiber insulation keeps the polypropylene housing cool.
- Built-in power controller with dial markings from 1 to 10 offer repeatability.
- The ''power on'' and ''heater on'' lights indicate if the unit is on.
- The 36101-series heating mantles with stainless steel (SS) liner over the heating element offer protection against spills and make cleaning easier.
- The 36104-series heating mantles include a safety earth (ground) screen to provide operator safety.
- All mantles (except 5000-mL models) feature a single support rod clamp that accepts a 1/2 in. rod.
Compliance
CE
Warranty and Services
1 Year
Specifications
Specifications
| Certifications/Compliance | CE |
| Diameter (English) | 3-15/16 to 7-7/8 in. |
| Controller Type | Analog |
| Capacity | 3-15/16 in. to 7-7/8 in. dia., 60° Funnels |
| Controller | Integrated |
| Description | Spillproof Flask/Funnel Heating Mantle, 500 to 1000 mL, 230 V |
| Capacity (Metric) | 1 L |
| Depth (English) | 12.25 in. |
| Depth (Metric) | 31.1 cm |
| For Use With | Round Bottom and Pear Shaped Flasks and Funnels |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.