Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ HM-200 Series Heating Mantle

Catalog No. 13311372
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
3 L
5 L
Voltage:
115 VAC
230 V
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
13-311-372 500 mL 230 V
13-311-366 50 mL 230 V
13-311-367 100 mL 115 VAC
13-311-368 100 mL 230 V
13-311-369 250 mL 115 VAC
13-311-370 250 mL 230 V
13-311-371 500 mL 115 VAC
13-311-373 1 L 115 VAC
13-311-374 1 L 230 V
13-311-376 2 L 230 V
13-311-378 3 L 230 V
13-311-380 5 L 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 13-311-372 Supplier Cole-Parmer™ Supplier No. 3600214
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Includes

6 1/2-ft (2-m) power cord without plug

HM-200 Series Heating Mantle with thermal insulating cartridge provides maximum heat transfer.

  • Chemical resistant polypropylene housing is ''safe to the touch.''
  • Quickly and safely heat round-bottom flasks to 450°C (842°F).
  • These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability.
  • An amber-colored ''heater on'' light and a clear-colored ''power on'' light indicate when the heating mantle is in use.
  • The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
  • Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
  • A safety earth (ground) screen and double fuses provide added safety.

Compliance

CE

Warranty and Services

1 Year

Specifications

Certifications/Compliance CE
Controller Type Analog
Capacity 500 mL (16.9 oz.)
Controller Integrated
Description Heating Mantle, 500 ml Capacity, 230 V
Capacity (Metric) 500 mL
Depth (English) 12.25 in.
Depth (Metric) 31.1 cm
For Use With Round Bottom Flasks
Height (English) 5.6875 in.
Height (Metric) 14.4 cm
Voltage 230 V
Electrical Requirements 230 V, 50/60 Hz
Includes 6. 5 ft. (2 m) power cord with plug
Model HM-200-500
Material Polypropylene
Wattage 200 W
Width (English) 9.375 in.
Width (Metric) 23.8 cm
Product Type Heating Mantle
Temperature (Metric) 450°C
Capacity (English) 16.9 oz.
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.