Learn More
Cole-Parmer™ HM-200 Series Heating Mantle
Description
Includes
6 1/2-ft (2-m) power cord without plug
- Chemical resistant polypropylene housing is ''safe to the touch.''
- Quickly and safely heat round-bottom flasks to 450°C (842°F).
- These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability.
- An amber-colored ''heater on'' light and a clear-colored ''power on'' light indicate when the heating mantle is in use.
- The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
- Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
- A safety earth (ground) screen and double fuses provide added safety.
Compliance
CE
Warranty and Services
1 Year
Specifications
Specifications
| Certifications/Compliance | CE |
| Controller Type | Analog |
| Capacity | 1 L (33.8 oz.) |
| Controller | Integrated |
| Description | Heating Mantle, 1000 ml Capacity, 230 V |
| Capacity (Metric) | 1 L |
| Depth (English) | 12.25 in. |
| Depth (Metric) | 31.1 cm |
| For Use With | Round Bottom Flasks |
| Height (English) | 5.6875 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.