Learn More
Cole-Parmer™ SHM-200 Series Stirring/Heating Mantle
Description
Includes
One stir bar, support rod clamp (support rod not included), and a power cord with plug
- Bidirectional stirring with stir bar auto capture function.
- Thermal insulating cartridge provides maximum heat transfer.
- Chemical resistant polypropylene housing is 'safe to the touch.'
- Stir your sample while heating up to 450°C (842°F).
- These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm.
- An 'auto-recapture' function reactivates stirring if it is interrupted or lost for any reason.
- A built-in power controller with dial markings from 1 to 10 offer great repeatability.
- Two colored lights indicate 'power on' and 'heat on.'
- The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
- Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
- A safety earth (ground) screen and double fuses provide added safety.
Compliance
CE
Warranty and Services
1 Year
Specifications
Specifications
| Certifications/Compliance | CE |
| Controller Type | Analog |
| Capacity | 250 mL (8.5 oz.) |
| Controller | Integrated |
| Description | Stirring Heating Mantle, 250 ml, 230 V, 50/60 Hz |
| Capacity (Metric) | 250 mL |
| Depth (English) | 10.25 in. |
| Depth (Metric) | 26 cm |
| Diameter (Metric) Inner | 8.6 cm |
| For Use With | Round Bottom Flasks |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.