Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ SHM-200 Series Stirring/Heating Mantle

Catalog No. 13311361
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1 L
2 L
Voltage:
115 VAC
230 V
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
13-311-361 1 L 115 VAC
13-311-357 250 mL 115 VAC
13-311-358 250 mL 230 V
13-311-359 500 mL 115 VAC
13-311-360 500 mL 230 V
13-311-362 1 L 230 V
13-311-363 2 L 115 VAC
13-311-353 50 mL 115 VAC
13-311-354 50 mL 230 V
13-311-355 100 mL 115 VAC
13-311-356 100 mL 230 V
11-474-91 2 L 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13-311-361 Supplier Cole-Parmer™ Supplier No. 0464140
Add to Cart
Add to Cart

Includes

One stir bar, support rod clamp (support rod not included), and a power cord with plug 

SHM-200 Series Stirring/Heating Mantle provides powerful stirring speeds up to 520 rpm and heating up to 450°C.

  • Bidirectional stirring with stir bar auto capture function.
  • Thermal insulating cartridge provides maximum heat transfer.
  • Chemical resistant polypropylene housing is 'safe to the touch.'
  • Stir your sample while heating up to 450°C (842°F).
  • These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm.
  • An 'auto-recapture' function reactivates stirring if it is interrupted or lost for any reason.
  • A built-in power controller with dial markings from 1 to 10 offer great repeatability.
  • Two colored lights indicate 'power on' and 'heat on.'
  • The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
  • Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
  • A safety earth (ground) screen and double fuses provide added safety.

Compliance

CE

Warranty and Services

1 Year

Specifications

Certifications/Compliance CE
Controller Type Analog
Capacity 1 L (33.8 oz.)
Controller Integrated
Description Stirring Heating Mantle, 1000 ml, 115 V, 50/60 Hz
Capacity (Metric) 1 L
Depth (English) 12.25 in.
Depth (Metric) 31.1 cm
Diameter (Metric) Inner 14 cm
For Use With Round Bottom Flasks
Height (English) 5.9375 in.
Height (Metric) 15.1 cm
Length (Metric) 31 cm
Voltage 115 VAC
Electrical Requirements 115 VAC, 50/60 Hz
Includes One stir bar, support rod clamp (support rod not included), and a power cord with plug
Model SHM-200-1000-115
Material Polypropylene
Speed 520 rpm
Wattage 400 W
Width (English) 9.375 in.
Width (Metric) 23.8 cm
Product Type Stirring Heating Mantle
Temperature (Metric) 450°C
Capacity (English) 33.8 oz.
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.