Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.05 μm

Catalog No. VMWP02500 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
VMWP02500 25 mm
VMWP04700 47 mm
VMWP01300 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. VMWP02500 Supplier MilliporeSigma™ Supplier No. VMWP02500
Add to Cart
Add to Cart

13 mm diameter, mixed cellulose esters (MCE) membrane, hydrophilic

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color White
Material MCE
Pore Size 0.05 μm
Sterility Non-sterile
Flow Rate 0.74 mL/min x cm2
Thickness (Metric) 105 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.