Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Replacement Parts Kit for 25 mm Filter Holder

Catalog No. XX45025RK Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (English):
0.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
XX45025RK 0.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX45025RK Supplier MilliporeSigma™ Supplier No. XX45025RK
Add to Cart
Add to Cart

For filtration of gases or liquids at inlet pressures of 20 to 700 bar

Includes: (3) stainless steel hex-cap screws, (3) LCR-treated Buna-N O-rings (2-018), (1) stainless steel support screen, (1) Allen™ wrench.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel, Buna
Sterility Non-sterile
Filtration Area 2.2 cm2
Max. Pressure 350 bar
Pressure Rating 350 bar
Type Replacement Parts Kit
Height (Metric) 3.2 cm
Diameter (English) 0.25 in.
Diameter (Metric) Inside 6.3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.