Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Pressure Gauge, 1/4 in. ASME

Catalog No. XX6700L15 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (English):
0.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
XX6700L15 0.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX6700L15 Supplier MilliporeSigma™ Supplier No. XX6700L15
Add to Cart
Add to Cart

Accessories for filter holders for sample preparation.

  • Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems.
  • With stated exceptions, material of construction is Series 300 stainless steel.
  • Tri-Clamp (TC) fittings are referred to by convention as 1.5 in., 2 in., etc.
  • 1.5 in. TC fittings connect to 1 in. or 1.5 in. O.D. tube sizes.
  • 2 in. TC fittings connect to 2 in. O.D. tube size only.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
For Use With (Equipment) Dispensing Pressure Vessels
Material Stainless Steel (316)
Sterility Non-sterile
Max. Pressure 0 to 11 bar (0 to 160psi)
Pressure Rating 0 to 11 bar (0 to 160 psi)
Type Pressure Gauge
Diameter (English) 0.25 in.
Diameter (English) Inside 2.5 in.
Diameter (Metric) Inside 6.3 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.