Learn More
Description
- Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems.
- With stated exceptions, material of construction is Series 300 stainless steel.
- Tri-Clamp (TC) fittings are referred to by convention as 1.5 in., 2 in., etc.
- 1.5 in. TC fittings connect to 1 in. or 1.5 in. O.D. tube sizes.
- 2 in. TC fittings connect to 2 in. O.D. tube size only.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | Dispensing Pressure Vessels |
| Material | Stainless Steel |
| Sterility | Non-sterile |
| Max. Pressure | 7 bar (100 psi) |
| Pressure Rating | 7 bar (100 psi) |
| Type | Vent/Relief Valve |
| Diameter (English) | 0.25 in. |
| Diameter (English) Inside | 2.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.