Learn More
Description
Sterilizing-grade filters designed for critical small-scale gas line and air venting applications
- 50mm PTFE membrane
- Hydrophobic
- High flowrates and throughput, low extractables, low particle shedding
- Broad chemical compatibility
Applications:
Sterile venting of vessels and carboys, autoclave vacuum break lines, low volume sterile filtration of non-aqueous fluids, small fermenter inlet and exhaust gas filtration
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Material | Polypropylene |
| Pore Size | 0.2 μm |
| For Use With (Application) | For critical small-scale gas line and air venting |
| Inlet Style | One side: 3mm NPTM connection. Other side: hose connection for 6.5 to 9.5mm I.D. silicone tubing |
| Max. Pressure | 4.1 bar (60psig) at 25°C |
| Outlet Style | One side: 3mm NPTM connection. Other side: hose connection for 6.5 to 9.5mm I.D. silicone tubing |
| Quantity | 10/Pk. |
| Type | Syringeless Filter |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.