Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Calbiochem™ β1-2,3,4,6-N-Acetylglucosaminidase

Catalog No. 1101161U Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
1 U
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-011-61U 1 U
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-011-61U Supplier MilliporeSigma™ Supplier No. 1101161U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Catalyzes hydrolysis of β1-2,3,4,6-linked N-acetylglucosamine from complex carbohydrates

  • Activity: ≥35 units/mL
  • Specific Activity: ≥80 units/mg protein
  • Form: Liquid
  • Formulation: In 25mM NaCl, 20mM Tris-HCl, pH 7.5
  • Molar Mass: 1,40,000
  • Does not cleave N-acetylgalactosamine residues
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 2°C to 8°C
Quantity 1 U
Product Type β1-2,3,4,6-N-Acetylglucosaminidase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.