Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Diffusion Chamber Rings

Catalog No. PR0001401 Shop All MilliporeSigma Products
Change view
Click to view available options
Includes:
0.59 mm hole
No hole
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
PR0001401 0.59 mm hole
PR0001400 No hole
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. PR0001401 Supplier MilliporeSigma™ Supplier No. PR0001401

Plexiglas rings with 14mm dia. for use with Diffusion chamber

  • Available with or without hole
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Diffusion Chamber Kit
Material Plexiglas™
Includes 0.59 mm hole
Type Plexiglas™ Rings
Diameter (English) 0.55 in.
Diameter (Metric) 14 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.