Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Dispensing Pressure Vessels

Catalog No. XX6700P05 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
3.8 L
5 L
10 L
20 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
XX6700P05 5 L
XX6700P10 10 L
XX6700P01 3.8 L
XX6700P20 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. XX6700P05 Supplier MilliporeSigma™ Supplier No. XX6700P05
Add to Cart
Add to Cart

Dispensing Pressure Vessels hold liquid for filtration through pressure-operated filter holders, if connected to an external pressure source.

Dispensing pressure vessels hold liquid for filtration through Millipore pressure-operated filter holders, if connected to an external pressure source. The portable vessels are available in 5, 10, and 20-liter and 1-gallon capacities. Vessels meet ASME™-UM Code requirements.
  • Closures are secured by cam-lock handle.
  • Vessels are autoclavable when vented.
  • Accessory code-complying relief valve, pressure gauge and hose connectors are available.
  • Accessory closure adapts vessels for vacuum use.
  • 316 Stainless-steel body, stainless-steel fittings, fluoroelastomer gaskets and O-rings, molded Neoprene rubber base.
  • 0.25 in. NPTF elbow fittings for inlet and outlet (labeled), 0.25 in. NPTF for pressure gauge and vent/relief valve attachment.
  • Maximum Inlet Pressure: 6.9 bar
  • Maximum Temperature: 121°C
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Disposable Reusable
For Use With (Equipment) Filter Holder
Material Stainless Steel (316)
Sterility Non-sterile
Max. Pressure 6.9 bar
Pressure Rating 100 psi
Temperature (English) Max. 249.8°F
Temperature (Metric) Max 121°C
Type Dispensing Pressure Vessel
Volume (Metric) 5 L
Height (English) 10 in.
Height (Metric) 24.1 cm
Diameter (English) 9 in.
Diameter (English) Inside 9 in.
Diameter (Metric) Inside 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.