Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Durapore™ Membrane Filters, 5 μm

Catalog No. SVLP09050 Shop All MilliporeSigma Products
Change view
Click to view available options
Color:
White; No Grid
Diameter (Metric) Filter:
90 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Filter
SVLP09050 White; No Grid 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SVLP09050 Supplier MilliporeSigma™ Supplier No. SVLP09050
Add to Cart
Add to Cart

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • TRUSTED_SUSTAINABILITY

    Specifications

    Autoclavable Not Autoclavable
    Bubble Point ≥0.2 bar, air with water
    Color White; No Grid
    Filter Type Screen Filter
    Material PVDF
    Pore Size 5 μm
    Sterility Non-sterile
    Flow Rate >15.4 mL/min x cm2
    For Use With (Application) For clarifying filtration of biological solution; particle monitoring
    No. per Case 50Pack
    Thickness (Metric) 160 μm
    Type Filter Membranes
    Wettability Hydrophilic
    Diameter (Metric) 90 mm
    Diameter (Metric) Filter 90 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.