Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Durapore™ Membrane Filters, 0.1 μm
GSA_VA

Catalog No. VVLP02500 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
63.5 mm
76 mm
90 mm
Surface Type:
Hydrophilic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Surface Type
VVLP02500 25 mm Hydrophilic
VVLP01300 13 mm Hydrophilic
VVLP04700 47 mm Hydrophilic
VVLP09050 90 mm Hydrophilic
VVLP07625 76 mm Hydrophilic
VVLP06225 63.5 mm Hydrophilic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. VVLP02500 missing translation for 'mfr' MilliporeSigma™ missing translation for 'supplierNo' VVLP02500
Add to Cart
Add to Cart

Durapore™ Membrane Filters are recommended when maximum recovery is important.

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophilic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

Features and Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Bubble Point 70 psi
Color White
Disposable Reusable
Filter Type Screen Filter
Format Disc
Material PVDF
Pore Size 0.1 μm
Sterility Non-sterile
Flow Rate >0.33 mL/min. x cm2
Hydrophobicity Hydrophilic
Membrane Type Plain
No. per Case 100 Pk.
Quantity 100 Pk.
Surface Type Hydrophilic
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 1 in.
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.