Learn More
Description
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
- Features & Benefits
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bubble Point | ≥50 psi, air with water |
| Color | White |
| Filter Type | Screen Filter |
| Material | PVDF |
| Pore Size | 0.22 μm |
| Sterility | Non-sterile |
| Flow Rate | >1 mL/min x cm2 |
| For Use With (Application) | Protein purification, concentration and desalting |
| Hydrophobicity | Hydrophilic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.