Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Durapore™ Membrane Filters, 5 μm
GSA_VA

Catalog No. SVLP02500 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
Surface Type:
Gridded
No Grid
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Surface Type
SVLP02500 25 mm No Grid
SVLP04700 47 mm No Grid
SVLP01300 13 mm No Grid
SVWG04700 47 mm Gridded
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. SVLP02500 Supplier MilliporeSigma™ Supplier No. SVLP02500
Add to Cart
Add to Cart

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    TRUSTED_SUSTAINABILITY

    Specifications

    Autoclavable Not Autoclavable
    Bubble Point ≥0.2 bar, air with water
    Color White
    Filter Type Screen Filter
    Material PVDF
    Pore Size 5 μm
    Sterility Non-sterile
    Flow Rate >15.4 mL/min x cm2
    Hydrophobicity Hydrophilic
    No. per Case 100Pack
    Quantity 100/Pk.
    Surface Type No Grid
    Type Filter Membranes
    Wettability Hydrophilic
    Diameter (Metric) 25 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.