Learn More
Description
Recommended when maximum recovery is important
- Features & Benefits
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bubble Point | ≥0.2 bar, air with water |
| Color | White |
| Filter Type | Screen Filter |
| Material | PVDF |
| Pore Size | 5 μm |
| Sterility | Non-sterile |
| Flow Rate | >15.4 mL/min x cm2 |
| Hydrophobicity | Hydrophilic |
| No. per Case | 100Pack |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.