Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Filter Support Pads

Catalog No. AP1003700 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
1.3 cm
2.5 cm
3.7 cm
4.7 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
AP1003700 3.7 cm
AP1001300 1.3 cm
AP1002500 2.5 cm
AP1004700 4.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. AP1003700 Supplier MilliporeSigma™ Supplier No. AP1003700
Add to Cart
Add to Cart

Reinforce filters or use as spacers between filters. Filter Support Pads are available in absorbant cellulose pads to support filters in monitors or woven Dacron™ mesh spacers designed for use between filters. Available in diameters from 13mm to 124mm.

Cellulose support pads are used to reinforce filters in Millipore's monitors for contamination analysis. When saturated with growth medium, they can also be used for culturing microorganisms on membranes.To increase flow rate and throughput, our woven mesh spacers can be placed between filters in a serial filtration to prevent the downstream screen filter from in.blinding in. the upstream filter pores.

Features & Benefits

  • Avoid membrane damage during high pressure or fast flow conditions
  • Spacers enable you to combine multiple stages of filtration into a single process step, saving time
  • Applications:Air Monitoring, Environmental Monitoring, Aerosol Contamination Monitoring
TRUSTED_SUSTAINABILITY

Specifications

Color White
Filter Type Depth Filter
Material Cellulose Fiber
Particle Retention 0.2 to 0.6 μm
Flow Rate 5.8 mL/minx cm2
For Use With (Application) Used as filter supports in Millipore™ monitors for contamination analysis for drying filters
Grade AP10
Hydrophobicity Hydrophilic
Quantity 100Pack.
Surface Type Plain
Temperature (English) Max. 220°F
Temperature (Metric) Max 105°C
Thickness (English) 0.031 to 0.039 in.
Thickness (Metric) 0.8 to 1 mm
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 1.4 in.
Diameter (Metric) 3.7 cm
Diameter (Metric) Disc 3.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.